10 in. DIPS SDR 18 Plastic Pressure Pipe
10 in. DIPS SDR 18 Plastic Pressure Pipe
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1784, ASTM F-1674
- AWWA:
- AWWA C-900
- Application:
- Sewage
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Diameter - Inside 1:
- 9-79/100 in
- Diameter - Outside:
- 11-1/10 in
- End Connection 1:
- DIPS
- End Connection 2:
- DIPS
- End Connections:
- DIPS x DIPS
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 73
- NSF:
- NSF 14, NSF 61, NSF 61-G
- NSF Certified:
- Yes
- PipeTubing Size:
- 10 in
- Pressure Class:
- 235#
- Schedule Class:
- SDR 18
- UL Listed:
- No
- Wall Thickness:
- 0.62 in