10 in. Rectangular Offset Start Collar with Slide Lock
Part #SHMTDSCSL10X | Item #7377294 | Manufacturer Part #DX330810T
Call for Pricing
EACH
Length:
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
Duct Shape: Rectangular
Height: 4 in
Length: 10 in
Material: Galvanized Steel
Width: 8 in