10 in. Elbow Duct
Elite 10 in. Elbow Duct
Frequently Purchased Together
Product Details
- 10" round elbow duct is fully adjustable for ease of installation when you must work around corners
- Duct is made of 30 gauge galvanized steel construction for durability and long life
- Maximize the air and sound performance of your Broan® ventilation fan or range hood using one of our wide variety of ducting accessories.
- Sold as 1 to a carton
Documents
Specifications
- ADA Compliant:
- No
- Coating:
- Galvanized
- Collection:
- Elite
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 13-1/4 in
- Diameter:
- 10 in
- Duct Size:
- 10 in
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Gauge (metal):
- 30 ga
- Height:
- 13-1/4 in
- Length:
- 13-1/4 in
- Material:
- Steel
- Product Type:
- Duct
- Type:
- BES418
- UL Listed:
- No
- Width:
- 10 in