10 in. Schedule 40 Global Double Random Length Black Carbon Steel Seamless Pipe

You last purchased this on
 

10 in. Schedule 40 Global Double Random Length Black Carbon Steel Seamless Pipe

This product requires certification to purchase.
You last purchased this on
 

10 in. Schedule 40 Global Double Random Length Black Carbon Steel Seamless Pipe

  • Fast #
  • Part #IBPA333GR6S4DRL10
  • Item #4278736
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-333 Grade 6
Coating:
Black
Material:
Carbon Steel
Origin:
Global
Pipe Wall Type -:
Seamless
PipeTubing Size:
10 in
Schedule Class:
40