10 in. Slip-On 150# 304L Stainless Steel Full Face Flange

You last purchased this on
 

10 in. Slip-On 150# 304L Stainless Steel Full Face Flange

This product requires certification to purchase.
You last purchased this on
 

10 in. Slip-On 150# 304L Stainless Steel Full Face Flange

  • Fast #
  • Part #IS4LFFSOF10
  • Item #1337111
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Residential
Clean Bagged:
No
End Connection 1:
Flanged, Slip
End Connection 2:
Flanged, Slip
End Connections:
Flanged;Slip
FM Approved:
No
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in
Flange Type:
Full Face
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
UL Listed:
No