10 in. Slip-On 300# 304L Stainless Steel Raised Face Flange

Part #IS3004LRFSOF10  |  Item #4276500

Call for Pricing EACH
(Pricing is for 10 in)
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 10 in

    Part #IS3004LRFSOF10 | Item #4276500

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1/2 in

    Part #IS3004LRFSOFD | Item #1337682

    Call for Pricing
    Call for Pricing
    Call us for price
    $27.00 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #IS3004LRFSOFF | Item #1337699

    Call for Pricing
    Call for Pricing
    Call us for price
    $27.00 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #IS3004LRFSOFG | Item #1337708 | Mfr. Part #AC450L-16

    Call for Pricing
    Call for Pricing
    Call us for price
    $27.00 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #IS3004LRFSOFH | Item #1337717

    Call for Pricing
    Call for Pricing
    Call us for price
    $41.40 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in

    Part #IS3004LRFSOFJ | Item #1314384

    Call for Pricing
    Call for Pricing
    Call us for price
    $41.40 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #IS3004LRFSOFK | Item #1337736

    Call for Pricing
    Call for Pricing
    Call us for price
    $45.00 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #IS3004LRFSOFKK | Item #4712128

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in

    Part #IS3004LRFSOFL | Item #1337743

    Call for Pricing
    Call for Pricing
    Call us for price
    $85.05 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #IS3004LRFSOFM | Item #1337752

    Call for Pricing
    Call for Pricing
    Call us for price
    $88.65 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #IS3004LRFSOFP | Item #459504

    Call for Pricing
    Call for Pricing
    Call us for price
    $121.50 /EACH

    Added to your cart. View Cart
  • 6 in

    Part #IS3004LRFSOFU | Item #1337836

    Call for Pricing
    Call for Pricing
    Call us for price
    $248.40 /EACH

    Added to your cart. View Cart
  • 8 in

    Part #IS3004LRFSOFX | Item #1337852

    Call for Pricing
    Call for Pricing
    Call us for price
    $348.75 /EACH

    Added to your cart. View Cart

Product Details

Specifications

ASTM Specifications: ASTM A-182

Clean Bagged: No

End Connection 1: Slip On

End Connection 2: Slip On

End Connections: Slip On

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 10 in

Fitting Size 2: 10 in

Fitting Sizes: 10 in

Flange Type: Raised Face

IAPMO Listed: No

Material: Stainless Steel

Material Type: 304L

NSF Certified: No

Origin: Global

Pressure Class: 300#

UL Listed: No