10 in. Socket Fabricated Straight Schedule 80 PVC Tee

You last purchased this on
 

10 in. Socket Fabricated Straight Schedule 80 PVC Tee

This product requires certification to purchase.
You last purchased this on
 

10 in. Socket Fabricated Straight Schedule 80 PVC Tee

  • Fast #
  • Part #S801100F
  • Item #3317527
  • Manufacturer Part #801-100F
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61-G, ANSI B16.5
ASTM:
ASTM D-1785, ASTM D-2467, ASTM F-439, ASTM F-441
Application:
Industrial, Potable Water, Service
Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connection 3:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Size 3:
10 in
Fitting Sizes:
10 in
Fitting Type:
Straight Tee
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 61-G
NSF Certified:
Yes
Origin:
Domestic
Schedule Class:
80