10 in. STD WPB Long Radius 90 Elbow Buttweld Carbon Steel

You last purchased this on
 

10 in. STD WPB Long Radius 90 Elbow Buttweld Carbon Steel

This product requires certification to purchase.
You last purchased this on
 

10 in. STD WPB Long Radius 90 Elbow Buttweld Carbon Steel

  • Fast #
  • Part #GW910
  • Item #40638
  • Manufacturer Part #GW910
3.2 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Conforms to ASTM A-234 WPB, ANSI B16.9
  • Requires Certification

Specifications

ANSI:
ANSI B16.25, ANSI B16.28, ANSI B16.9
ASME:
ASME B16.9, ASME SA-234-WCB
ASTM:
ASTM A-234 WPB, ASTM A-240, ASTM A-312, ASTM A-403
Clean Bagged:
No
Diameter - Outside:
10-3/4 in
Elbow Degree:
90 DD
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
FM Approved:
No
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in
Fitting Type:
Elbow, Long Radius, Straight
IAPMO Listed -:
No
MSS:
MSS SP-43, MSS SP-48, MSS SP-59
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
Schedule Class:
Standard
UL Listed:
No