10 in. SV Rubber Gasket
Part #S70775 | Item #7300599 | Manufacturer Part #70775
Call for Pricing
EACH
All Sizes
Sizes
Price
Qty
Actions
Product Details
Specifications
Clean Bagged: No
Fitting Size 1: 10 in
Fitting Sizes: 10 in
Fitting Type: Straight
Material: Cast Iron