10 in. Weldneck 600# Carbon Steel Raised Face Weld Flange

Part #G600RFLWNF1012  |  Manufacturer Part #G600RFLWNF1012

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Specifications

Clean Bagged: No

End Connection 1: Weldneck

End Connection 2: Weldneck

End Connections: Weldneck

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 10 in

Fitting Size 2: 10 in

Fitting Sizes: 10 in

Fitting Type: Straight

Flange Type: [Raised Face, Weldneck]

IAPMO Listed: No

Length: 12 in

Material: Carbon Steel

NSF Certified: No

Pressure Class: 600#

UL Listed: No