10 in. x 10-1/2 ft. x 0.365 in. Beveled Schedule 40 Welded Black Carbon Steel Pipe

You last purchased this on
 

10 in. x 10-1/2 ft. x 0.365 in. Beveled Schedule 40 Welded Black Carbon Steel Pipe

This product requires certification to purchase.
You last purchased this on
 

10 in. x 10-1/2 ft. x 0.365 in. Beveled Schedule 40 Welded Black Carbon Steel Pipe

  • Fast #
  • Part #DBPPEA53B10510
  • Item #4318417
4.5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-53B
Application:
Residential
Coating:
Black
End Connection 1:
Beveled
End Connection 2:
Beveled
End Connections:
Beveled x Beveled
Grade:
B
Length:
10-1/2 ft
Material:
Carbon Steel
Origin:
Domestic
Pipe Wall Type -:
Welded
PipeTubing Size:
10 in
Schedule Class:
40
Wall Thickness:
0.365 in