10 in. x 10 in. x 10 in. 26 ga Galvanized Steel Splitter Wye
Part #SHMYSPS26101010 | Item #4041885 | Manufacturer Part #8133.101010-26
Call for Pricing
Inside Diameter 3:
How to get it:
Product Details
- Manufacturer may vary based on your location
Specifications
Duct Shape: Round
Gauge: 26
Inside Diameter: 10 in
Inside Diameter 2: 10 in
Inside Diameter 3: 10 in
Material: Galvanized Steel