10 in x 4 in x 5 in Duct Square-To-Round

Part #SHMFB3010PS  |  Item #4040178  |  Manufacturer Part #5478.100405

Call for Pricing EACH

Duct Size:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 5 in

Duct Size: 10 in x 4 in x 5 in

Gauge: 30

Length: 10 in

Material: Galvanized Steel

Width: 5 in