10 in x 6 in x 8 in Duct Square-To-Round

You last purchased this on
 

10 in x 6 in x 8 in Duct Square-To-Round

This product requires certification to purchase.
You last purchased this on
 

10 in x 6 in x 8 in Duct Square-To-Round

  • Fast #
  • Part #SHMFIBR810UXP
  • Item #4027931
  • Manufacturer Part #10X6X8-3608F
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The slant design allows easy installation in ceilings
  • The round connection on the back with straight through airflow design
  • Insulated supply or return boxes save time and money
  • Equivalent length supply 35' equivalent length return 10'
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
8 in
Duct S-T-R Type:
Insulated Box
Duct Size:
10 in x 6 in x 8 in
Length:
10 in
Material:
Steel
Width:
6 in