10 in x 6 in x 8 in Duct Square-To-Round

Part #SHMFIBSR610UX  |  Item #4347126  |  Manufacturer Part #RB65100608R6F

Call for Pricing EACH

Duct Size:

10 in x 6 in x 8 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

Diameter: 8 in

Duct Size: 10 in x 6 in x 8 in

Length: 10 in

Material: Galvanized Steel

Width: 6 in