10 in. x 7 in. x 7 in. 30 ga Galvanized Steel Tee Wye

Part #SHMTYS3010WW  |  Item #4041288  |  Manufacturer Part #8101.100707-30

Call for Pricing EACH

Inside Diameter 3:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Manufacturer may vary based on your location

Specifications

Duct Shape: Round

Gauge: 30

Inside Diameter: 10 in

Inside Diameter 2: 7 in

Inside Diameter 3: 7 in

Material: Galvanized Steel