This product requires certification to purchase.

10 in. Spin Fitting Galvanized Steel with Damper

You last purchased this on
 

10 in. Spin Fitting Galvanized Steel with Damper

  • Fast #
  • Part #SHMSI45D10
  • Item #4107183
  • Manufacturer Part #DX7410
3.1 out of 5 Customer Rating
You last purchased this on
 

10 in. Spin Fitting Galvanized Steel with Damper

  • Fast #
  • Part #SHMSI45D10
  • Item #4107183
  • Manufacturer Part #DX7410
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Spin-in
  • Damper and scoop
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
10 in
Gauge (metal):
30 ga
Height:
10-1/8 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Round
With Damper:
Yes