This product requires certification to purchase.

10 in. Stainless Steel T-Head Bolt

10 in. Stainless Steel T-Head Bolt

  • Fast #
  • Part #P10THB6HHN2PTFE
  • Item #5169269
  • Manufacturer Part #/10THB6-HHN2PTFE
5 out of 5 Customer Rating

10 in. Stainless Steel T-Head Bolt

  • Fast #
  • Part #P10THB6HHN2PTFE
  • Item #5169269
  • Manufacturer Part #/10THB6-HHN2PTFE
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Length:
10 in
Material:
Stainless Steel
Material Type:
316L
Product Type:
Bolt
Screw Head:
T Head