This product requires certification to purchase.

10 in. Weld Carbon Steel XH Cap

10 in. Weld Carbon Steel XH Cap

  • Fast #
  • Part #DWXCAP10
  • Item #265754
  • Manufacturer Part #081100000
5 out of 5 Customer Rating

10 in. Weld Carbon Steel XH Cap

  • Fast #
  • Part #DWXCAP10
  • Item #265754
  • Manufacturer Part #081100000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Butt Weld
End Connections
Butt Weld
Fitting Size 1
10 in
Fitting Sizes
10 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Cap
Material
Carbon Steel
Schedule Class
80 Extra Heavy
Electrical & Operational Information
Maximum Temperature
650
Temperature Range
-20 to 650 Deg F
Warranty & Product Information
Application
Commercial, Industrial
ASME
ASME B16.9
ASTM
ASTM A-234
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No