10 oz. All Purpose Plastic Caulk in Almond
10 oz. All Purpose Plastic Caulk in Almond
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cured caulk is mildew and rust resistant
- Paintable and stainable for interior and exterior
- High performance - Features excellent adhesion
- Ideal for filling joints and openings around doors, windows, baseboards, trim, siding and vents
- Adheres to most surface; wood, drywall, glass, masonry, brick, concrete and metal
Specifications
- ASTM:
- ASTM C-834
- Application:
- All Purpose
- Color Finish Name:
- Almond
- GSA Approved:
- No
- Material:
- Plastic
- Material Type:
- Acrylic Latex
- Product Type:
- Caulk
- Size:
- 10 oz
- UL Listed:
- No