10 mm x 1 in. Zinc Plated Hex Washer Head Self-Drilling & Tapping Screw (Box of 1)
10 mm x 1 in. Zinc Plated Hex Washer Head Self-Drilling & Tapping Screw (Box of 1)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- HVAC, Framing, Sheet Metal
- Coating:
- Zinc Plated
- Head Diameter:
- 0.3125
- Head Style:
- Hex
- Length:
- 1 in
- Material:
- Metal
- Package Quantity:
- Box of 1
- Screw Head:
- Hex Washer Head
- Thread Size:
- 10 mm
- Tool Type:
- Box