10 in. Butt Weld Schedule 10 Long Radius Global 304L Stainless Steel 45 Degree Elbow

You last purchased this on
 

10 in. Butt Weld Schedule 10 Long Radius Global 304L Stainless Steel 45 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

10 in. Butt Weld Schedule 10 Long Radius Global 304L Stainless Steel 45 Degree Elbow

  • Fast #
  • Part #IS14LW410
  • Item #79917
  • Manufacturer Part #IS14LW410
3.4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ANSI:
ANSI B16.9
ASME:
ASME SA-403
ASTM:
ASTM A-403 WPW
Application:
Residential
Clean Bagged:
No
Elbow Degree:
45 DD
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in
Fitting Type:
Elbow, Long Radius
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
304L
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
Schedule Class:
10
UL Listed:
No