10 x 10 x 12 x 12 in. Mechanical Joint Ductile Iron C153 Cross (Less Accessories)
10 x 10 x 12 x 12 in. Mechanical Joint Ductile Iron C153 Cross (Less Accessories)
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI A21.4, ANSI A21.53
- AWWA:
- AWWA C-104, AWWA C-111, AWWA C-153, AWWA C-600
- Clean Bagged:
- No
- Coating:
- Asphaltic
- Ductile Iron Class:
- C153
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connection 3:
- Mechanical Joint
- End Connection 4:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fitting Size 1:
- 14 in
- Fitting Size 2:
- 14 in
- Fitting Size 3:
- 12 in
- Fitting Size 4:
- 12 in
- Fitting Sizes:
- 14 in x 14 in x 12 in x 12 in
- Fitting Type:
- Reducing
- Material:
- Ductile Iron
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pipe Lining:
- Cement