10 x 10 x 4 in. Flanged 125# Ductile Iron Reducing Tee
Part #FTP410P | Item #1839645 | Manufacturer Part #138328
Product Details
Documents
Specifications
ANSI Specifications: ANSI A21.11
Clean Bagged: No
End Connection 1: Flanged
End Connection 2: Flanged
End Connection 3: Flanged
End Connections: Flanged
FM Approved: No
Fitting Size 1: 10 in
Fitting Size 2: 10 in
Fitting Size 3: 4 in
Fitting Sizes: 10 in x 10 in x 4 in
Fitting Type: Reducing
Material: Ductile Iron
NSF Certified: No
Pipe Lining: Protecto P-401
Pressure Class: 125#
UL Listed: No