10 x 10 x 4 in. Gasket Sewer SDR 35 PVC Double Wye

You last purchased this on
 
Multi-Fittings Corporation

10 x 10 x 4 in. Gasket Sewer SDR 35 PVC Double Wye

This product requires certification to purchase.
Brand image
You last purchased this on
 
Multi-Fittings Corporation

10 x 10 x 4 in. Gasket Sewer SDR 35 PVC Double Wye

  • Fast #
  • Part #MUL043311
  • Item #1160
  • Manufacturer Part #043311
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Leak-proof At 5° Joint Deflection And 5% Ring Deflection
  • Engineered For Strength Exceeding Astm Requirements By Over 25%
  • Joint withstands 15 psi hydrostatic pressure and a -10.8 psi vacuum pressure
  • Corrosion Resistant
  • Requires Certification

Specifications

ASTM:
ASTM D-3034, ASTM F-1336, ASTM F-679
Application:
Wastewater, Stormwater, Industrial Waste
CSA Certified:
CSA B181.2, CSA B182.1, CSA B182.2
Clean Bagged:
No
Elbow Degree:
45 DD
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connection 3:
Gasket
End Connections:
Gasket
FM Approved:
Yes
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Size 3:
4 in
Fitting Sizes:
10 in x 10 in x 4 in
Fitting Type:
Double Wye
Height:
17-3/10 in
IAPMO Listed -:
Yes
Length:
17-1/4 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
73
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
15 psi
Schedule Class:
SDR 35
Width:
12 in