10 x 10 x 6 in. Hub PVC DWV Wye
10 x 10 x 6 in. Hub PVC DWV Wye
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Used for non-pressure drainage applications
- Molded
Documents
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2564, ASTM D-2665, ASTM D-2855
- Application:
- DWV
- CSA Certified:
- CSA B182
- Clean Bagged:
- No
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Size 3:
- 6 in
- Fitting Sizes:
- 10 in x 10 in x 6 in
- Fitting Type:
- Wye
- Material:
- Plastic
- Material Type:
- PVC DWV
- NSF Certified:
- No
- Pressure - Maximum:
- 25 psi
- Schedule Class:
- 40