10 x 10 x 6 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT

You last purchased this on
 

10 x 10 x 6 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT

This product requires certification to purchase.
You last purchased this on
 

10 x 10 x 6 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT

  • Fast #
  • Part #LBTU101006
  • Item #7459150
  • Manufacturer Part #BTU101006
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Regular Slotted Carton (RSC)
  • Plain
  • Recyclable
  • Requires Certification

Specifications

Corrugated Strength:
200#
Corrugated Wall Type:
Single Wall
Depth:
6 in
Height:
6 in
Length:
10 in
Material:
Kraft Corrugated
Product Type:
Cardboard Box
Style:
RSC
UL Listed:
No
Width:
10 in