10 x 10 x 8 in. Gasket Fabricated Reducing SDR 26 PVC Heavy Wall Sewer Tee

You last purchased this on
 
TRENCH TOUGH PLUS

10 x 10 x 8 in. Gasket Fabricated Reducing SDR 26 PVC Heavy Wall Sewer Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
TRENCH TOUGH PLUS

10 x 10 x 8 in. Gasket Fabricated Reducing SDR 26 PVC Heavy Wall Sewer Tee

  • Fast #
  • Part #MUL067032
  • Item #1862817
  • Manufacturer Part #067032
4 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Used In Challenging Conditions Such As Burial Applications
  • Service Fittings Are Manufactured With An Extra Heavy Wall SDR 24 Thickness
  • Compatible With SDR26 And SDR35 Sewer Pipe
  • Advanced Material Formulations Allow The Fitting To Resist Extreme Forces Without Losing Flexibility
  • Typically, Half The Weight Of Fabricated Fittings
  • Corrosion Resistant
  • Engineered For Strength Exceeding Astm Requirements By Over 25%
  • Identifiable Grey Gaskets Make Assembling The Leak-proof Joints Easy
  • Requires Certification

Specifications

ASTM:
ASTM D-3034, ASTM F-1336, ASTM F-679
Application:
Deep Burial, Poor Soils
CSA Certified:
CSA B181.1, CSA B181.2
Clean Bagged:
No
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connection 3:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Size 3:
8 in
Fitting Sizes:
10 in x 10 in x 8 in
Fitting Type:
Sewer Tee
IAPMO Listed -:
No
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
73
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure - High:
15
Product Type:
Tee
Schedule Class:
SDR 26
Temperature Range:
Up to 73 Deg F