10 x 10 x 8 in. Socket Reducing Schedule 80 PVC Tee

Part #SPE801628

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Specifications

ANSI Specifications: ANSI 61

ASTM Specifications: ASTM D-1785, ASTM D-2467, ASTM F-439, ASTM F-441

Application: Air Handler, Industrial

Clean Bagged: No

Color Finish: Grey

End Connection 1: Socket

End Connection 2: Socket

End Connection 3: Socket

End Connections: Socket

FM Approved: No

Fitting Size 1: 10 in

Fitting Size 2: 10 in

Fitting Size 3: 8 in

Fitting Sizes: 10 in x 10 in x 8 in

Fitting Type: Reducing

Material: Plastic

Material Type: PVC

NSF Certified: Yes

NSF Specifications: NSF 61

Schedule Class: 80