10 x 12 in. 16 ga Nail Plate

Part #SHMSNP1610128H  |  Item #7045506  |  Manufacturer Part #DX1710121608

Call for Pricing

Gauge:

16
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Gauge: 16

Length: 12 in

Product Type: Nail Plate

Width: 10 in