10 x 13 in. Galvanized Steel Starting Collar in Round Duct

Part #SHMAT2610  |  Item #4041574  |  Manufacturer Part #5281.10-26

Call for Pricing EACH

Diameter:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 10 in

Duct Shape: Round

Gauge: 26

Height: 6 in

Length: 13 in

Material: Galvanized Steel