• Cart

DESCRIPTION

  • Manufacturer may vary based on your location

10 x 3-1/4 in. Straight Boot

SHMSTB2610

Diameter:

SPECIFICATIONS

Diameter
6 in
Gauge
26
Length
3-1/4 in
Material
Galvanized Steel
Width
10 in

Print

Starting at
Call for Pricing
  • QUANTITY