10 x 4 in. Flanged 125# Ductile Iron Eccentric Reducer

You last purchased this on
 
U.S. Pipe & Foundry

10 x 4 in. Flanged 125# Ductile Iron Eccentric Reducer

This product requires certification to purchase.
Brand image
You last purchased this on
 
U.S. Pipe & Foundry

10 x 4 in. Flanged 125# Ductile Iron Eccentric Reducer

  • Fast #
  • Part #FERP410P
  • Item #1893812
  • Manufacturer Part #670610245616
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI A21.10, ANSI C110
Clean Bagged:
No
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Fitting Size 1:
10 in
Fitting Size 2:
4 in
Fitting Sizes:
10 in x 4 in
Fitting Type:
Eccentric Reducer, Reducer
Material:
Ductile Iron
NSF Certified:
No
Origin:
Global
Pipe Lining:
Protecto P-401
Pressure Class:
125#
UL Listed:
No