Print

DESCRIPTION

10 x 4 in. Schedule 10 Concentric 304L Stainless Steel Reducer

IS14LWCR1P

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
FM Approved
No
Fitting Size 2
4 in
Fitting Type
Concentric
IAPMO Listed
No
NSF Certified
No
Type
IS14LWCR1P
UL Listed
No