10 x 4 in. Schedule 40 Concentric 316L Stainless Steel Reducer

Part #IS46LWCR10P

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Specifications

ASTM Specifications: ASTM A-403 Grade WP

Clean Bagged: No

FM Approved: No

Fitting Size 1: 10 in

Fitting Size 2: 4 in

Fitting Sizes: 10 in x 4 in

Fitting Type: Concentric

IAPMO Listed: No

Material: Stainless Steel

Material Type: 316L

NSF Certified: No

Schedule Class: 40

Type: MSW08701

UL Listed: No