10 X 5 Standard Gauge Furnace Pipe JT #111

You last purchased this on
 

10 X 5 Standard Gauge Furnace Pipe JT #111

This product requires certification to purchase.
You last purchased this on
 

10 X 5 Standard Gauge Furnace Pipe JT #111

  • Fast #
  • Part #BAR701316
  • Item #1276882
  • Manufacturer Part #701316
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • All products produced from prime "LFQ" galvanized steel
  • Adjustable packing gland
  • All products made in the USA
  • Designed, manufactured and 100% tested in the USA
  • Inline repairable
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
10 in
Length:
5 ft
Material:
Steel
Type:
BAR701316
Vent Duct Shape:
Round