5 x 4 in. Flanged x FNPT Cast Iron Companion Reducing Flange

You last purchased this on
 
Matco-Norca

5 x 4 in. Flanged x FNPT Cast Iron Companion Reducing Flange

This product requires certification to purchase.
Brand image
You last purchased this on
 
Matco-Norca

5 x 4 in. Flanged x FNPT Cast Iron Companion Reducing Flange

  • Fast #
  • Part #MCIRFG54
  • Item #5090690
  • Manufacturer Part #CIRFG54
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Threaded reducing flanges offer an economical way to connect the plain end of a pipe to a flanged connection
  • Requires Certification

Specifications

ANSI:
ANSI Class 125
ASME:
ASME B-16.1
ASTM:
ASTM A-126, ASTM A-48
Clean Bagged:
No
Coating:
Galvanized
Diameter - Outside:
10 in
End Connection 1:
Flanged
End Connection 2:
FNPT
End Connections:
Flanged x FNPT
Fitting Size 1:
5 in
Fitting Size 2:
4 in
Fitting Sizes:
5 in x 4 in
Fitting Type:
Reducing, Flange
Flange Type:
Companion
Material:
Cast Iron
Pressure Class:
125#