10 x 6 in. 26 ga Tapered Reducer (Less Crimp)

You last purchased this on
 

10 x 6 in. 26 ga Tapered Reducer (Less Crimp)

This product requires certification to purchase.
You last purchased this on
 

10 x 6 in. 26 ga Tapered Reducer (Less Crimp)

  • Fast #
  • Part #SHMRNC2610U
  • Item #3694852
  • Manufacturer Part #RX411006
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Collars are beaded onto reducer
  • Body may be die-stamped and assembled with 2/16" rivets
  • Machine cut body assembled with 5/32" zinc-coated steel rivets
  • Collar is made of 2" roll-formed galvanized steel with 1/8" hemmed edge
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A653 CS Grade B
Coating:
Galvanized
Diameter:
10 in
Diameter - Inside 1:
10 in
Diameter - Inside 2:
6 in
Duct Size:
10 in x 6 in
Gauge (metal):
26 ga
Height:
5-1/2 in
Material:
Steel
Vent Duct Shape:
Round
With Crimp:
No