10 x 6 x 6 in. 30 ga PH3 Grade 6.5 Extension (Less Paint)

You last purchased this on
 

10 x 6 x 6 in. 30 ga PH3 Grade 6.5 Extension (Less Paint)

This product requires certification to purchase.
You last purchased this on
 

10 x 6 x 6 in. 30 ga PH3 Grade 6.5 Extension (Less Paint)

  • Fast #
  • Part #SHMPH330U10U65
  • Item #4122884
  • Manufacturer Part #RDTSL-QC-DP/UBK
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Diameter:
10 in
Gauge (metal):
30 ga
Length:
6 in
Width:
6 in