10 x 7-1/2 in. Mechanical Joint Ductile Iron C153 Short Sleeve (Less Accessories)

You last purchased this on
 

10 x 7-1/2 in. Mechanical Joint Ductile Iron C153 Short Sleeve (Less Accessories)

This product requires certification to purchase.
You last purchased this on
 

10 x 7-1/2 in. Mechanical Joint Ductile Iron C153 Short Sleeve (Less Accessories)

  • Fast #
  • Part #MJSSLA10
  • Item #92149
  • Manufacturer Part #670610137320
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.4, ANSI A21.51, ANSI A21.53
AWWA:
AWWA C-104, AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651
Ductile Iron Class:
C153
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in
Fitting Type:
Straight, Short
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Pipe Lining:
Cement
UL Listed:
Yes