10 x 8 in. Flanged 125# Black Cast Iron Concentric Reducer

You last purchased this on
 

10 x 8 in. Flanged 125# Black Cast Iron Concentric Reducer

This product requires certification to purchase.
You last purchased this on
 

10 x 8 in. Flanged 125# Black Cast Iron Concentric Reducer

  • Fast #
  • Part #IBCIFCR10X
  • Item #1424085
3.1 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B16.1, ANSI Class 125, ANSI Class 250
Clean Bagged:
No
Coating:
Black
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
10 in
Fitting Size 2:
8 in
Fitting Sizes:
10 in x 8 in
Fitting Type:
Concentric Reducer, Reducer
Material:
Cast Iron
Origin:
Global
Pressure Class:
125#