10 x 8 x 6 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT

Part #JBS100806  |  Item #7459306  |  Manufacturer Part #BS100806

Call for Pricing EACH

Length:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Edge Crush Test: 32
  • Regular Slotted Carton

Specifications

Height: 6 in

Length: 10 in

Material: Kraft Corrugated

Product Type: Carton

Strength: 32 ECT

Style: RSC

UL Listed: No

Wall Type: Single Wall

Width: 8 in