1-5/8 in. x 100 ft. Copper Refrigeration Tubing
1-5/8 in. x 100 ft. Copper Refrigeration Tubing
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Copper Tubing Temper:
- Soft
- Diameter - Outside:
- 1-5/8 in
- Length:
- 100 ft
- Material:
- Copper
- NSF Certified:
- No