100 ft. x 1/4 in. Soft Refrigeration Tube

Part #DRTB100  |  Manufacturer Part #DRTB100

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Specifications

Copper Tubing Temper: Soft

Length: 100 ft

NSF Certified: No

Pipe Tubing Size: 1/4 in

Type: DRTB100