100 ft. x 3/8 in. Soft Copper Refrigeration Tube

Part #DRTC100  |  Item #7183043  |  Manufacturer Part #DRTC100

$297.46 EACH
(Pricing is for 3/8 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 7/8 in

    Part #DRT78100 | Item #7183063 | Mfr. Part #DRT78100

    Call for Pricing
    Call for Pricing
    Call us for price
    $987.30 /EACH

    Added to your cart. View Cart
  • 3/8 in

    Part #DRTC100 | Item #7183043 | Mfr. Part #DRTC100

    Call for Pricing
    Call for Pricing
    Call us for price
    $297.46 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #DRTF100 | Item #7183059 | Mfr. Part #DRTF100

    Call for Pricing
    Call for Pricing
    Call us for price
    $661.77 /EACH

    Added to your cart. View Cart

Product Details

Specifications

ASTM Specifications: [ASTM B-280, ASTM B-306, ASTM B-88]

Copper Tubing Temper: Soft

Length: 100 ft

Material: Copper

NSF Certified: Yes

Pipe Tubing Size: 3/8 in

Product Type: Refrigeration Tube