100/240V ABS Multi-Function Audio Alarm Clock with Bluetooth Audio, 2X USB Ports and Wireless QI Charging

Part #KKAEQI1100US  |  Item #7688553  |  Manufacturer Part #KAEQI1/100-US

$153.98 EACH

Volts:

100/240V

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Qi Wireless Charging - supports latest iPhone & Samsung
  • High quality audio - at home like experience

Specifications

Color Finish: Black

Color Finish Category: Blacks

Material: Plastic

Material Type: ABS

Power Source: AC

UL Listed: Yes

Volts: 100/240V

Wireless Communication: Bluetooth