100/240V ABS QI Pad for Kube Essentials or Charge Essentials in Black
100/240V ABS QI Pad for Kube Essentials or Charge Essentials in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Triple Coil Design allows more freedom of placement - guests phone will more easily charge
Specifications
- Brand Model Compatibility:
- Kube Essentials or Charge Essentials
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 1/2 in
- Material:
- Plastic
- Material Type:
- ABS
- Power Source:
- AC
- UL Listed:
- Yes
- Volts:
- 100/240V