100A 2-Pole Circuit Breaker

You last purchased this on
 
Cutler-Hammer

100A 2-Pole Circuit Breaker

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cutler-Hammer

100A 2-Pole Circuit Breaker

  • Fast #
  • Part #CBR2100
  • Item #1808131
  • Manufacturer Part #BR2100
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Compatible with Westinghouse, Challenger, and Bryant load centers
  • Requires Certification

Documents


Specifications

AMP:
100
CSA Certified:
Yes
Type:
CBR2100
UL Listed:
Yes
Volts:
120/240V
Width:
2 in