1/2 in. Stainless Steel Reduced Port NPT 800# Ball Valve

You last purchased this on
 
Inline Ball Valve

101R Series 1/2 in. Stainless Steel Reduced Port NPT 800# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Inline Ball Valve

101R Series 1/2 in. Stainless Steel Reduced Port NPT 800# Ball Valve

  • Fast #
  • Part #I101R56666TTTT2S
  • Item #7570516
  • Manufacturer Part #101R-56666-TTTT-2S
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.34
API:
API 598
ASME:
ASME B16.34
ASTM:
ASTM A-351 Grade CF8M
Clean Bagged:
No
Collection:
101R Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed -:
No
Length:
2-19/100 in
MSS:
MSS SP-110
Material:
Stainless Steel
Material Type:
316
Maximum Temperature:
450
Minimum Temperature:
-40
NSF Certified:
No
Origin:
Domestic
Pressure Class:
800#
Recommended Valve Application:
Gas, Industrial, Oil, Water
UL Listed:
No
Valve Body Style:
1 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.4 lb