1/4 in. Stainless Steel Reduced Port NPT 800# Ball Valve
101R Series 1/4 in. Stainless Steel Reduced Port NPT 800# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI B16.34
- API:
- API 598
- ASME:
- ASME B16.34
- ASTM:
- ASTM A-351 Grade CF8M
- Clean Bagged:
- No
- Collection:
- 101R Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- Length:
- 1-14/25 in
- MSS:
- MSS SP-110
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 450
- Minimum Temperature:
- -40
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 800#
- Recommended Valve Application:
- Gas, Industrial, Oil, Water
- UL Listed:
- No
- Valve Body Style:
- 1 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.2 lb